- Fuel Filter
| Family Name | W451 Series Hydraulic Filter |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Filter Series | W451 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Overall Length (in) | 15.31 |
| Overall Length (mm) | 389 |
| Weight | 57.6 LB |
| EAN or UPC | 742330977859 |
| Family Name | W451 Series Hydraulic Filter |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Filter Series | W451 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Overall Length (in) | 15.31 |
| Overall Length (mm) | 389 |
| Weight | 57.6 LB |
| EAN or UPC | 742330977859 |