- Fuel Filter
| Bypass Valve Setting HR (BAR) | 51 bar |
| Overall Length (mm) | 1226 |
| Family Name | W041 Series Hydraulic Filter |
| Bypass Valve Setting LR (PSI) | 25 psi |
| Overall Length (in) | 48.27 |
| Bypass Valve Setting HR (PSI) | 3.5 psi |
| Bypass Valve Setting LR (BAR) | 1.7 bar |
| Filter Series | W041 |
| Weight | 85.0 LB |
| EAN or UPC | 742330977736 |

