- 2.72 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.35 |
| Outer Diameter (mm) | 69 |
| Inner Diameter (mm) | 34.2 |
| Overall Length (mm) | 120.14 |
| Outer Diameter (in) | 2.72 |
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 25 MICRON |
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 4.73 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Style | Cartridge |
| Weight | 0.71 LB |
| EAN or UPC | 742330978788 |

