- 1 1/4 SAE 4 Bolt Code 62 Inlet Size
- 1 1/4 SAE 4 Bolt Code 62 Outlet Size
| Length | 5 in, 127 mm |
| Height (mm) | 135 |
| Reverse Flow Check Valve | Yes |
| Height | 5.31 in, 135 mm |
| Length (in) | 5 |
| Thread Size | M110 x 2 |
| Filter-to-Head Thread | M110 x 2 |
| Family Name | HPK04 Series Engine Cylinder Head Assembly |
| Filter Series | HPK04 |
| Bypass Valve Setting LR (BAR) | 6.2 bar |
| Length (mm) | 127 |
| Height (in) | 5.31 |
| Bypass Valve Setting LR (PSI) | 90 psi |
| Weight | 22.1 LB |
| EAN or UPC | 742330982730 |

