- 2.13 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 8.06 |
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.12 |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 204.6 |
| Inner Diameter (mm) | 28.52 |
| Efficiency Beta 1000 | 5 MICRON |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (in) | 2.13 |
| Outer Diameter (mm) | 54 |
| Style | Cartridge |
| Weight | 0.5 LB |
| EAN or UPC | 742330975954 |

