- 2.13 in Outside Diameter
- Cartridge Style
| Gasket ID (mm) | 26.64 |
| Gasket OD (in) | 1.26 |
| Outer Diameter (mm) | 54 |
| Inner Diameter (in) | 1.08 |
| Collapse Burst (in) | 10.3 |
| Gasket ID (in) | 1.05 |
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 6.12 |
| Inner Diameter (mm) | 27.4 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Overall Length (mm) | 155.4 |
| Outer Diameter (in) | 2.13 |
| Efficiency Beta 1000 | 8 MICRON |
| Gasket OD (mm) | 31.88 |
| Media Type | Synthetic |
| Gasket I.D. | 1.05 in, 26.64 mm |
| Gasket O.D. | 1.26 in, 31.88 mm |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330975923 |

