- 5.08 in Outside Diameter
- Cartridge Style
| Seal Material | Nitrile/Cellulose |
| Efficiency Beta 1000 | 8 MICRON |
| Inner Diameter (in) | 3.35 |
| Outer Diameter (mm) | 129 |
| Collapse Burst (mm) | 149 |
| Gasket ID (in) | 3.43 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Gasket OD (in) | 4.8 |
| Gasket OD (mm) | 121.9 |
| Overall Length (in) | 18.15 |
| Overall Length (mm) | 461 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 85 |
| Outer Diameter (in) | 5.08 |
| Gasket ID (mm) | 87 |
| Gasket O.D. | 4.8 in, 121.9 mm |
| Style | Cartridge |
| Gasket I.D. | 3.43 in, 87 mm |
| Weight | 6.4 LB |
| EAN or UPC | 742330975688 |

