- 2.01 in Inside Diameter
- 3.2 in Outside Diameter
| Length (in) | 12.62 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 81.2 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 51 |
| Length (mm) | 320.5 |
| Outer Diameter (in) | 3.2 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 2.01 |
| Efficiency Beta 1000 | 12 MICRON |
| Length | 12.62 in, 320.5 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330976357 |

