- 4.59 in Outside Diameter
- M90 x 2 Thread Size
- Spin-On Style
| Gasket OD (mm) | 118.87 |
| Collapse Burst (in) | 13.8 |
| Collapse Burst (mm) | 200 |
| Media Type | Synthetic |
| Length | 11.68 in, 296.7 mm |
| Outer Diameter (mm) | 116.7 |
| Outer Diameter (in) | 4.59 |
| Gasket OD (in) | 4.68 |
| Efficiency Beta 1000 | 13 MICRON |
| Length (mm) | 296.7 |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Gasket ID (in) | 4 |
| Thread Size | M90 x 2 |
| Length (in) | 11.68 |
| Gasket ID (mm) | 101.6 |
| Gasket I.D. | 4 in, 101.6 mm |
| Style | Spin-On |
| Gasket O.D. | 4.68 in, 118.87 mm |
| Weight | 5.2 LB |
| EAN or UPC | 742330181546 |

