- 5.07 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 128.78 |
| Length (mm) | 177.8 |
| Efficiency Beta | 13 Micron @ Beta 1000 |
| Inner Diameter (mm) | 85.1 |
| Media Type | Synthetic |
| Length | 7 in, 177.8 mm |
| Outer Diameter (in) | 5.07 |
| Inner Diameter (in) | 3.35 |
| Efficiency Beta 1000 | 13 MICRON |
| Collapse Burst (mm) | 149 |
| Length (in) | 7 |
| Style | Cartridge |
| Weight | 2.4 LB |
| EAN or UPC | 742330971758 |

