- 6.84 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Gasket ID (mm) | 107.4 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 8 MICRON |
| Gasket ID (in) | 4.23 |
| Outer Diameter (in) | 6.84 |
| Outer Diameter (mm) | 173.8 |
| Overall Length (mm) | 228.6 |
| Gasket OD (mm) | 152.4 |
| Inner Diameter (mm) | 107.3 |
| Gasket OD (in) | 6 |
| Inner Diameter (in) | 4.22 |
| Collapse Burst (mm) | 149 |
| Overall Length (in) | 9 |
| Collapse Burst (in) | 10.3 |
| Gasket I.D. | 4.23 in, 107.4 mm |
| Gasket O.D. | 6 in, 152.4 mm |
| Style | Cartridge |
| Weight | 3.8 LB |
| EAN or UPC | 742330971734 |

