- 3.5 in Outside Diameter
- Cartridge Style
| Length | 14.02 in, 356.1 mm |
| Outer Diameter (in) | 3.5 |
| Media Type | Wire Mesh |
| Efficiency Beta | 63 Micron @ Beta 2 |
| Inner Diameter (mm) | 63.5 |
| Inner Diameter (in) | 2.5 |
| Efficiency Beta 2 | 63 MICRON |
| Gasket ID (mm) | 41 |
| Outer Diameter (mm) | 89 |
| Collapse Burst (in) | 10.3 |
| Seal Material | Nitrile |
| Gasket ID (in) | 1.61 |
| Length (mm) | 356.1 |
| Length (in) | 14.02 |
| Collapse Burst (mm) | 149 |
| Gasket I.D. | 1.61 in, 41 mm |
| Style | Cartridge |
| Weight | 1.7 LB |
| EAN or UPC | 742330973639 |

