- 3.39 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 17.03 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (in) | 3.39 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 44.22 |
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (mm) | 432.5 |
| Outer Diameter (mm) | 86.11 |
| Inner Diameter (in) | 1.74 |
| Efficiency Beta 1000 | 5 MICRON |
| Style | Cartridge |
| Weight | 2.5 LB |
| EAN or UPC | 742330975404 |

