- 3.41 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Overall Length (mm) | 208.6 |
| Inner Diameter (in) | 1.96 |
| Efficiency Beta 1000 | 5 MICRON |
| Outer Diameter (in) | 3.41 |
| Collapse Burst (mm) | 249 |
| Inner Diameter (mm) | 49.78 |
| Collapse Burst (in) | 17.2 |
| Overall Length (in) | 8.21 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (mm) | 86.59 |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330975381 |

