- 6 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 437.1 |
| Inner Diameter (in) | 3.9 |
| Bypass Valve Setting LR (BAR) | 3.5 bar |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (mm) | 99.01 |
| Efficiency Beta 1000 | 5 MICRON |
| Bypass Valve Setting LR (PSI) | 51 psi |
| Overall Length (in) | 17.21 |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (in) | 6 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 152.4 |
| Style | Cartridge |
| Weight | 3.9 LB |
| EAN or UPC | 742330975800 |

