- 6.85 in Outside Diameter
- Cartridge Style
| Length (in) | 9.24 |
| Media Type | Cellulose |
| Length (mm) | 234.7 |
| Length | 9.24 in, 234.7 mm |
| Outer Diameter (in) | 6.85 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 174 |
| Efficiency Beta | 7 Micron @ Beta 2 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 2 | 7 MICRON |
| Style | Cartridge |
| Weight | 3.0 LB |
| EAN or UPC | 742330978795 |

