- 3.75 in Outside Diameter
- Cartridge Style
| Gasket ID (mm) | 50.39 |
| Outlet Diameter (mm) | 57.5 mm |
| Efficiency Beta 1000 | 12 MICRON |
| Overall Length (in) | 12.63 |
| Outlet Diameter (in) | 2.26 in |
| Gasket OD (mm) | 57.45 |
| Collapse Burst (mm) | 300 |
| Overall Length (mm) | 320.7 |
| Inner Diameter (mm) | 57.5 |
| Inner Diameter (in) | 2.26 |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.75 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (in) | 20.7 |
| Gasket OD (in) | 2.26 |
| Outer Diameter (mm) | 95.2 |
| Gasket ID (in) | 1.98 |
| Gasket O.D. | 2.26 in, 57.45 mm |
| Style | Cartridge |
| Gasket I.D. | 1.98 in, 50.39 mm |
| Weight | 2.2 LB |
| EAN or UPC | 742330976708 |

