- 2.63 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 20.7 |
| Outlet Diameter (mm) | 36.1 mm |
| Overall Length (in) | 9.72 |
| Efficiency Beta 1000 | 8 MICRON |
| Gasket OD (mm) | 36.66 |
| Overall Length (mm) | 247 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 66.7 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.42 |
| Gasket OD (in) | 1.44 |
| Inner Diameter (mm) | 36.1 |
| Outlet Diameter (in) | 1.42 in |
| Collapse Burst (mm) | 300 |
| Gasket ID (in) | 1.24 |
| Outer Diameter (in) | 2.63 |
| Gasket ID (mm) | 31.42 |
| Gasket O.D. | 1.44 in, 36.66 mm |
| Gasket I.D. | 1.24 in, 31.42 mm |
| Style | Cartridge |
| Weight | 1.1 LB |
| EAN or UPC | 742330976616 |

