- 2.07 in Outside Diameter
- Cartridge Style
| Gasket ID (in) | 1.05 |
| Gasket ID (mm) | 26.64 |
| Gasket OD (in) | 1.23 |
| Overall Length (mm) | 218.8 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (in) | 2.07 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 300 |
| Inner Diameter (in) | 1.23 |
| Efficiency Beta 1000 | 8 MICRON |
| Outlet Diameter (in) | 1.23 in |
| Outlet Diameter (mm) | 31.2 mm |
| Gasket OD (mm) | 31.2 |
| Collapse Burst (in) | 20.7 |
| Inner Diameter (mm) | 31.2 |
| Outer Diameter (mm) | 52.6 |
| Overall Length (in) | 8.61 |
| Gasket O.D. | 1.23 in, 31.2 mm |
| Style | Cartridge |
| Gasket I.D. | 1.05 in, 26.64 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330976531 |

