- 5.07 in Outside Diameter
- Cartridge Style
| Gasket ID (mm) | 85 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Gasket ID (in) | 3.35 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 8 MICRON |
| Gasket OD (mm) | 123.8 |
| Outer Diameter (in) | 5.07 |
| Outer Diameter (mm) | 128.8 |
| Inner Diameter (in) | 3.35 |
| Overall Length (mm) | 228.6 |
| Gasket OD (in) | 4.87 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 85 |
| Collapse Burst (in) | 10.3 |
| Overall Length (in) | 9 |
| Style | Cartridge |
| Gasket I.D. | 3.35 in, 85 mm |
| Gasket O.D. | 4.87 in, 123.8 mm |
| Weight | 2.9 LB |
| EAN or UPC | 742330971864 |

