
- 3.78 in Outside Diameter
- Cartridge Style
Efficiency Beta | 5 Micron @ Beta 1000 |
Media Type | Synthetic |
Overall Length (mm) | 212.2 |
Outer Diameter (in) | 3.78 |
Gasket OD (in) | 2.38 |
Gasket ID (in) | 2.15 |
Gasket ID (mm) | 54.71 |
Collapse Burst (mm) | 149 |
Outer Diameter (mm) | 96.11 |
Collapse Burst (in) | 10.3 |
Inner Diameter (in) | 2.22 |
Inner Diameter (mm) | 56.39 |
Gasket OD (mm) | 60.48 |
Overall Length (in) | 8.35 |
Efficiency Beta 1000 | 5 micron |
Style | Cartridge |
Gasket O.D. | 2.38 in, 60.48 mm |
Gasket I.D. | 2.15 in, 54.71 mm |
Weight | 1.1 LB |
EAN or UPC | 742330974964 |
