- 3.1 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Gasket ID (in) | 1.61 |
| Overall Length (mm) | 116.6 |
| Gasket ID (mm) | 40.89 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 78.84 |
| Outer Diameter (in) | 3.1 |
| Efficiency Beta 1000 | 23 MICRON |
| Overall Length (in) | 4.59 |
| Gasket OD (mm) | 47.76 |
| Gasket OD (in) | 1.88 |
| Inner Diameter (mm) | 43.79 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.72 |
| Style | Cartridge |
| Gasket I.D. | 1.61 in, 40.89 mm |
| Gasket O.D. | 1.88 in, 47.76 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330974889 |

