- 1.77 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 8.31 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 45 |
| Inner Diameter (in) | 1.02 |
| Overall Length (mm) | 211.1 |
| Gasket ID (mm) | 24.99 |
| Gasket OD (mm) | 32.05 |
| Inner Diameter (mm) | 25.8 |
| Gasket ID (in) | 0.98 |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (in) | 1.77 |
| Efficiency Beta 1000 | 5 MICRON |
| Media Type | Synthetic |
| Gasket OD (in) | 1.26 |
| Gasket I.D. | 0.98 in, 24.99 mm |
| Gasket O.D. | 1.26 in, 32.05 mm |
| Style | Cartridge |
| Weight | 0.3 LB |
| EAN or UPC | 742330974810 |

