- 3.79 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (in) | 34.33 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 55.9 |
| Outer Diameter (mm) | 96.2 |
| Inner Diameter (in) | 2.2 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 5 MICRON |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 872 |
| Outer Diameter (in) | 3.79 |
| Style | Cartridge |
| Weight | 5.0 LB |
| EAN or UPC | 742330974292 |

