- 3.44 in Outside Diameter
- M45 x 2 Thread Size
- Spin-On Style
| Outer Diameter (mm) | 87.4 |
| Length (in) | 6.08 |
| Gasket ID (in) | 2.14 |
| Outer Diameter (in) | 3.44 |
| Gasket OD (mm) | 60.6 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 11 MICRON |
| Collapse Burst (in) | 10.34 |
| Collapse Burst (mm) | 150 |
| Gasket ID (mm) | 54.4 |
| Media Type | Synthetic |
| Length (mm) | 154.5 |
| Length | 6.08 in, 154.5 mm |
| Thread Size | M45 x 2 |
| Gasket OD (in) | 2.39 |
| Gasket I.D. | 2.14 in, 54.4 mm |
| Style | Spin-On |
| Gasket O.D. | 2.39 in, 60.6 mm |
| Weight | 1.794 LB |
| EAN or UPC | 742330974421 |

