- 5.29 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 5.29 |
| Collapse Burst (in) | 6.9 |
| Length (in) | 28.72 |
| Overall Length (mm) | 743 |
| Collapse Burst (mm) | 100 |
| Length | 28.72 in, 729.49 mm |
| Overall Length (in) | 29.25 |
| Media Type | Synthetic |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (mm) | 69.8 |
| Length (mm) | 729.49 |
| Inner Diameter (in) | 2.75 |
| Efficiency Beta 1000 | 12 MICRON |
| Seal Material | Nitrile |
| Outer Diameter (mm) | 134.3 |
| Style | Cartridge |
| Weight | 9.3 LB |
| EAN or UPC | 7423309771182 |

