- 3.52 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.61 |
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Outer Diameter (mm) | 89.41 |
| Length | 9.02 in, 229 mm |
| Media Type | Wire Mesh |
| Efficiency Beta 2 | 250 MICRON |
| Efficiency Beta | 250 Micron @ Beta 2 |
| Inner Diameter (mm) | 41 |
| Length (mm) | 229 |
| Outer Diameter (in) | 3.52 |
| Length (in) | 9.02 |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330969274 |

