- 3.72 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 276.2 |
| Efficiency Beta 1000 | 5 MICRON |
| Inner Diameter (mm) | 48.3 |
| Bypass Valve Setting LR (PSI) | 44 psi |
| Outer Diameter (in) | 3.72 |
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.9 |
| Outer Diameter (mm) | 94.5 |
| Overall Length (in) | 10.87 |
| Seal Material | Viton |
| Style | Cartridge |
| Weight | 1.7 LB |
| EAN or UPC | 742330969236 |

