- 6.75 in Outside Diameter
- Cartridge Style
| Length | 36.14 in, 918 mm |
| Length (in) | 36.14 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (mm) | 171.45 |
| Inner Diameter (mm) | 95.76 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 12 MICRON |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 3.77 |
| Outer Diameter (in) | 6.75 |
| Bypass Valve Setting LR (PSI) | 44 psi |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Length (mm) | 918 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 18.8 LB |
| EAN or UPC | 742330968123 |

