- 5.98 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (in) | 5.98 |
| Overall Length (in) | 21.52 |
| Outer Diameter (mm) | 151.9 |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 546.6 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 5 micron |
| Style | Cartridge |
| Weight | 6.4 LB |
| EAN or UPC | 742330980378 |

