- 3.12 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 1035.8 |
| Overall Length (in) | 40.78 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 12 micron |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (mm) | 62.9 |
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.12 |
| Outer Diameter (mm) | 79.3 |
| Inner Diameter (in) | 2.48 |
| Style | Cartridge |
| Weight | 4.7 LB |
| EAN or UPC | 742330975282 |

