- 2.12 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Outer Diameter (in) | 2.12 |
| Overall Length (in) | 4.74 |
| Outer Diameter (mm) | 53.9 |
| Collapse Burst (in) | 10.34 |
| Inlet Diameter (mm) | 43.18 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inlet Diameter (in) | 1.7 |
| Efficiency Beta 1000 | 12 micron |
| Overall Length (mm) | 120.42 |
| Seal Material | Viton |
| Collapse Burst (mm) | 150 |
| Style | Cartridge |
| Weight | 0.45 LB |
| EAN or UPC | 742330980194 |

