- 3.62 in Outside Diameter
- Cartridge Style
| Outlet Diameter (in) | 2.48 in |
| Seal Material | Viton |
| Collapse Burst (in) | 10.3 |
| Length (in) | 7.76 |
| Primary Application | PARKER 932634Q |
| Efficiency Beta 1000 | 4 micron |
| Outer Diameter (mm) | 91.9 |
| Length (mm) | 197 |
| Outlet Diameter (mm) | 63 mm |
| Inner Diameter (mm) | 47.5 |
| Inner Diameter (in) | 1.87 |
| Collapse Burst (mm) | 149 |
| Length | 7.76 in, 197 mm |
| Media Type | Synthetic |
| Efficiency Beta | 4 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.62 |
| Style | Cartridge |
| Weight | 1.4 LB |
| EAN or UPC | 742330964408 |

