- 4.96 in Outside Diameter
- Cartridge Style
| Inner Diameter 2 (in) | 0.41 |
| Seal Material | Nitrile |
| Outer Diameter (in) | 4.96 |
| Overall Length (in) | 18.9 |
| Outer Diameter (mm) | 126 |
| Media Brand | Synteq XP™ |
| Media Type | Synteq XP |
| Collapse Burst (in) | 10 |
| Overall Length (mm) | 480.1 |
| Efficiency Beta 1000 | 6 micron |
| Inner Diameter (in) | 3.62 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Inner Diameter 2 (mm) | 10.3 |
| Collapse Burst (mm) | 145 |
| Inner Diameter (mm) | 92 |
| Style | Cartridge |
| Weight | 4.1 LB |
| EAN or UPC | 742330987698 |

