- 7.92 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Efficiency Beta 1000 | 11 micron |
| Seal Material | Viton |
| Overall Length (in) | 42.99 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Outer Diameter (mm) | 201.2 |
| Inner Diameter (in) | 6.04 |
| Overall Length (mm) | 1091.9 |
| Inner Diameter (mm) | 153.4 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 7.92 |
| Style | Cartridge |
| Weight | 21.8 LB |
| EAN or UPC | 742330975787 |

