- 2.8 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 5 micron |
| Overall Length (mm) | 208.8 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (in) | 8.22 |
| Outer Diameter (in) | 2.8 |
| Media Type | Synthetic |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 71.12 |
| Inner Diameter (in) | 1.61 |
| Inner Diameter (mm) | 40.89 |
| Seal Material | Nitrile |
| Collapse Burst (mm) | 100 |
| Style | Cartridge |
| Weight | 0.63 LB |
| EAN or UPC | 742330963562 |

