- 3.14 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 1.96 |
| Inner Diameter (mm) | 49.66 |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.14 |
| Outer Diameter (mm) | 79.88 |
| Overall Length (in) | 8.2 |
| Overall Length (mm) | 208.3 |
| Collapse Burst (in) | 6.9 |
| Efficiency Beta 1000 | 8 micron |
| Collapse Burst (mm) | 100 |
| Seal Material | Nitrile |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Style | Cartridge |
| Weight | 0.7 LB |
| EAN or UPC | 742330963555 |

