- 3.15 in Outside Diameter
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (mm) | 80 |
| Collapse Burst (in) | 6.9 |
| Collapse Burst (mm) | 100 |
| Length (mm) | 328 |
| Efficiency Beta 1000 | 8 micron |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.15 |
| Length (in) | 12.91 |
| Inner Diameter (mm) | 50 |
| Inner Diameter (in) | 1.97 |
| Length | 12.91 in, 328 mm |
| Weight | 0.95 LB |
| EAN or UPC | 742330963531 |

