- 3.15 in Outside Diameter
| Outer Diameter (in) | 3.15 |
| Outer Diameter (mm) | 80 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 100 |
| Collapse Burst (in) | 6.9 |
| Length | 8.19 in, 208 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (mm) | 50 |
| Length (in) | 8.19 |
| Length (mm) | 208 |
| Inner Diameter (in) | 1.97 |
| Weight | 0.7 LB |
| EAN or UPC | 742330963517 |

