
- 3.93 in Outside Diameter
- Cartridge Style
Length (mm) | 709.4 |
Length | 27.93 in, 709.4 mm |
Collapse Burst (in) | 206 |
Media Type | Synthetic |
Inner Diameter (mm) | 41.4 |
Outer Diameter (mm) | 99.72 |
Inner Diameter (in) | 1.63 |
Length (in) | 27.93 |
Efficiency Beta 1000 | 14 micron |
Collapse Burst (mm) | 2988 |
Filter Series | W451 |
Efficiency Beta | 14 Micron @ Beta 1000 |
Outer Diameter (in) | 3.93 |
Style | Cartridge |
Weight | 11.63 LB |
EAN or UPC | 742330963494 |
