- 3.93 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 8 micron |
| Outer Diameter (in) | 3.93 |
| Collapse Burst (in) | 6.9 |
| Inner Diameter (mm) | 49.66 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 99.72 |
| Overall Length (in) | 28 |
| Overall Length (mm) | 711.2 |
| Seal Material | Nitrile |
| Inner Diameter (in) | 1.96 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Collapse Burst (mm) | 100 |
| Style | Cartridge |
| Weight | 3.6 LB |
| EAN or UPC | 742330963456 |

