- 3.93 in Outside Diameter
| Efficiency Beta 1000 | 5 micron |
| Collapse Burst (mm) | 100 |
| Outer Diameter (mm) | 99.7 |
| Inner Diameter (in) | 1.96 |
| Length | 18.64 in, 473.5 mm |
| Collapse Burst (in) | 6.9 |
| Media Type | Synthetic |
| Length (mm) | 473.5 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Outer Diameter (in) | 3.93 |
| Seal Material | Nitrile |
| Inner Diameter (mm) | 49.7 |
| Length (in) | 18.64 |
| Weight | 2.35 LB |
| EAN or UPC | 742330963449 |

