- 5.96 in Outside Diameter
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Length (mm) | 926.2 |
| Length (in) | 36.46 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 97.5 |
| Collapse Burst (in) | 6.9 |
| Inner Diameter (in) | 3.84 |
| Outer Diameter (in) | 5.96 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 8 micron |
| Collapse Burst (mm) | 100 |
| Length | 36.46 in, 926.2 mm |
| Outer Diameter (mm) | 151.4 |
| Weight | 7.35 LB |
| EAN or UPC | 742330963340 |

