- 5.96 in Outside Diameter
| Efficiency Beta 1000 | 5 micron |
| Outer Diameter (in) | 5.96 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 100 |
| Outer Diameter (mm) | 151.4 |
| Length (in) | 14.63 |
| Length | 14.63 in, 371.6 mm |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Length (mm) | 371.6 |
| Collapse Burst (in) | 6.9 |
| Seal Material | Viton |
| Inner Diameter (in) | 3.74 |
| Inner Diameter (mm) | 94.9 |
| Weight | 3.1 LB |
| EAN or UPC | 742330963319 |

