- 6.08 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 154.4 |
| Inner Diameter (in) | 3.04 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 149 |
| Collapse Burst (in) | 10.3 |
| Overall Length (in) | 28.32 |
| Overall Length (mm) | 719.3 |
| Inner Diameter (mm) | 77.2 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 23 micron |
| Outer Diameter (in) | 6.08 |
| Style | Cartridge |
| Weight | 7.65 LB |
| EAN or UPC | 742330220689 |

