- 5.51 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Inner Diameter (mm) | 72 |
| Outer Diameter (in) | 5.51 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 140 |
| Length | 15.29 in, 388.37 mm |
| Overall Length (mm) | 400 |
| Length (mm) | 388.37 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (in) | 2.83 |
| Length (in) | 15.29 |
| Overall Length (in) | 15.75 |
| Style | Cartridge |
| Weight | 4.3 LB |
| EAN or UPC | 742330955239 |

