- 5.51 in Outside Diameter
- Cartridge Style
| Length | 9.39 in, 238.51 mm |
| Length (mm) | 238.51 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (mm) | 72 |
| Outer Diameter (mm) | 140 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Outer Diameter (in) | 5.51 |
| Inner Diameter (in) | 2.83 |
| Overall Length (mm) | 250 |
| Length (in) | 9.39 |
| Efficiency Beta 1000 | 8 micron |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Overall Length (in) | 9.84 |
| Style | Cartridge |
| Weight | 2.9 LB |
| EAN or UPC | 742330955208 |

