- 2.25 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 14 Micron @ Beta 1000 |
| Collapse Burst (mm) | 300 |
| Inner Diameter (in) | 0.89 |
| Overall Length (in) | 7.12 |
| Seal Material | Nitrile |
| Collapse Burst (in) | 20.7 |
| Inner Diameter (mm) | 22.5 |
| Outer Diameter (in) | 2.25 |
| Outer Diameter (mm) | 57.2 |
| Efficiency Beta 1000 | 14 micron |
| Overall Length (mm) | 180.8 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 0.83 LB |
| EAN or UPC | 742330953082 |

