- 1.69 in Outside Diameter
- Cartridge Style
| Length | 1.78 in, 45.2 mm |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Overall Length (mm) | 50.4 |
| Outer Diameter (in) | 1.69 |
| Collapse Burst (mm) | 149 |
| Inner Diameter (in) | 0.71 |
| Length (in) | 1.78 |
| Efficiency Beta 1000 | 25 micron |
| Outer Diameter (mm) | 43 |
| Overall Length (in) | 1.98 |
| Length (mm) | 45.2 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 18.1 |
| Media Type | Synthetic |
| Style | Cartridge |
| Weight | 0.2 LB |
| EAN or UPC | 742330952986 |

