- 5.51 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Outer Diameter (in) | 5.51 |
| Efficiency Beta 1000 | 11 micron |
| Inner Diameter (mm) | 98 |
| Efficiency Beta | 11 Micron @ Beta 1000 |
| Primary Application | CATERPILLAR 1799806 |
| Length | 16.72 in, 424.6 mm |
| Inner Diameter (in) | 3.86 |
| Length (mm) | 424.6 |
| Outer Diameter (mm) | 140 |
| Collapse Burst (in) | 10.3 |
| Length (in) | 16.72 |
| Collapse Burst (mm) | 149 |
| Style | Cartridge |
| Weight | 6.33 LB |
| EAN or UPC | 742330952139 |

